Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Bunsen Burner for Natural Gas

Bunsen Burner for Natural Gas Large stand with cock

5.00 (1)
Item.#
03032136
Mfr.#
Large stand with cock
Package Qty.
1PC
Ship pack of
1
46.71 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Caution
LPG cannot be used. Never use or cause serious accident.
Pipe Diameter (phi mm)
Main body / 15, tip/ 18
Gas Type
11A/12A/13A
TGK Product Number
995-54-42-29
Heat Quatity (kcal/h)
2430
Dimensions (Depth (D) x Height (H)) (mm)
90x165
Type
Large stand with cock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For inspection
5
From Japan
On 2017-01-16 11:36:39
Because with a large table is not falling is a little of it there is a sense of security at the time of work.
This review is about item#3032136.