Buy more than* S$200* and get FREE SHIPPING

  • Qualitative Filter-Paper #1

Qualitative Filter-Paper #1 1001125

5.00 (1)
Item.#
03033536
Mfr.#
1001125
Package Qty.
1Box(100Sheet)
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Purpose
Solution sediment(impurity) removal. (example:sulfates, calcium oxalate (heated), calcium carbonate) Agriculture field: soil analysis and seed inspection Food field: extraction and separation of liquid and solid ingredients Qualitative analysis, Solution sediment(impurity) removal. (example:sulfates, calcium oxalate (heated), calcium carbonate) Agriculture field: soil analysis and seed inspection Food field: extraction and separation of liquid and solid ingredients Qualitative analysis
Ash Content (%)
0.06
Particle Maintenance Ability (microm)
11
Thickness (mm)
0.18
Compatible Products
Domestic filter paper: No.1
Diameter (phi cm)
12.5
TGK Product Number
996-41-01-06
Specification
JIS standard: Class 1, domestic filter-paper equivalent: No.1, particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second): 40
Load Capacity
Medium
Basis Weight (g/m2)
88
Grade
#1
Filtration Rate
Medium speed (40s / 100mL)
JIS Standard
One (JISP3801) equivalent
Diameter (phi mm)
125
AS ONE Part Number
2-317-05
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filtration of liquid
5
From Japan
On 2018-02-02 14:48:10
I have been using it for a while, but now I purchase it from a monotaro, making it easier to arrange.
This review is about item#3033563.