Buy more than* S$200* and get FREE SHIPPING

  • Glass Fiber Filter Paper Gf/A

Glass Fiber Filter Paper Gf/A 1820-024

Item.#
03034665
Mfr.#
1820-024
Package Qty.
1Box(100Sheet)
Ship pack of
1
37.93 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Purpose
Water quality, analysis of air pollution, SS analysis. Proteins and nucleic acid sedimentation filtration. Collection of cells. Liquid scintillation. Radio immunoassay. Perfect for membrane filter's pre-filter.
Particle Maintenance Ability (microm)
1.6
Thickness (mm)
0.26
TGK Product Number
996-41-05-02
Filtration Rate
Fast
Diameter (phi cm)
2.4
Basis Weight (g/m2)
53
Grade
GF/A
Diameter (phi mm)
24
Load Capacity
Strength
AS ONE Part Number
2-329-02