Buy more than* S$200* and get FREE SHIPPING

  • Glass Fiber Filter Paper Gf/A

Glass Fiber Filter Paper Gf/A 1820-090

Item.#
03034735
Mfr.#
1820-090
Package Qty.
1Box(100Sheet)
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water quality, analysis of air pollution, SS analysis. Proteins and nucleic acid sedimentation filtration. Collection of cells. Liquid scintillation. Radio immunoassay. Perfect for membrane filter's pre-filter.
Particle Maintenance Ability (microm)
1.6
Thickness (mm)
0.26
AS ONE Part Number
2-329-10
Diameter (phi mm)
90
Load Capacity
Strength
Basis Weight (g/m2)
53
Grade
GF/A
Filtration Rate
Fast
Diameter (phi cm)
9
TGK Product Number
996-41-05-11