Buy more than* S$200* and get FREE SHIPPING

  • Glass Fiber Filter Paper Gf/A

Glass Fiber Filter Paper Gf/A 1820-110

Item.#
03034744
Mfr.#
1820-110
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.99 SGD
ADD TO CART
Shipped after 2018-07-04
Now we ship to...
...see all
Item Feature
Purpose
Water quality, analysis of air pollution, SS analysis. Proteins and nucleic acid sedimentation filtration. Collection of cells. Liquid scintillation. Radio immunoassay. Perfect for membrane filter's pre-filter.
Particle Maintenance Ability (microm)
1.6
Thickness (mm)
0.26
Load Capacity
Strength
AS ONE Part Number
2-329-11
Diameter (phi mm)
110
Basis Weight (g/m2)
53
Grade
GF/A
TGK Product Number
996-41-05-12
Filtration Rate
Fast
Diameter (phi cm)
11