Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Glass Fiber Filter Paper Gf/A

Glass Fiber Filter Paper Gf/A 1820-125

Item.#
03034753
Mfr.#
1820-125
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Purpose
Water quality, analysis of air pollution, SS analysis. Proteins and nucleic acid sedimentation filtration. Collection of cells. Liquid scintillation. Radio immunoassay. Perfect for membrane filter's pre-filter.
Particle Maintenance Ability (microm)
1.6
Thickness (mm)
0.26
Filtration Rate
Fast
Diameter (phi cm)
12.5
TGK Product Number
996-41-05-13
Basis Weight (g/m2)
53
Grade
GF/A
Load Capacity
Strength
AS ONE Part Number
2-329-12
Diameter (phi mm)
125