Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Scientific Research, Development Products
>
Fractionation, Separation, Extraction and Filtration
>
Rough filtration (Depth Filter, Filter Paper)
>
Glass Fiber Filter Paper
Glass Fiber Filter Paper Gf/B 1821-042
by
Whatman
Item.#
03034823
Mfr.#
1821-042
Package Qty.
1Box(100Sheet)
Ship pack of
1
Sales Price:
77.99 SGD
Qty.
Shipped after 2018-05-21
Now we ship to...
...
see all
See all 13 items in this Product
Item Feature
Purpose
Water quality, analysis of air pollution, SS analysis. Proteins and nucleic acid sedimentation filtration. Collection of cells. Liquid scintillation. Radio immunoassay. Perfect for membrane filter's pre-filter.
Particle Maintenance Ability (microm)
1
Material
Borosilicate glass
TGK Product Number
996-41-05-26
Filtration Rate
Medium to fast
Basis Weight (g/m2)
143
Thickness (mm)
0.68
Diameter (phi cm)
4.25
Load Capacity
The extremely high
See all 13 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Glass Fiber Filter Paper GF/F
Whatman
80.99
-
1,689.99 SGD
Glass fiber filter paper GF / C
Whatman
44.99
-
989.99 SGD
Glass fiber filter paper GF / D
Whatman
49.99
-
1,169.99 SGD
Glass Fiber Filter Paper Gf/A
Whatman
27.99
-
209.99 SGD
Glass fiber filter paper GF / B (circle)
Whatman
37.99
-
149.99 SGD
Glass Fiber Filters GS-25
ADVANTEC
29.99
-
319.99 SGD
(1)
Glass fiber filter paper GF / B (square)
Whatman
929.99 SGD
Glass Fiber Filters GA-100
ADVANTEC
24.99
-
139.99 SGD
(1)
Glass Fiber Filters GA-55
ADVANTEC
13.99
-
139.99 SGD
(1)
Circular qualitative filter paper No.101
ADVANTEC
12.99
-
239.99 SGD
(1)
Glass fiber filter paper GF / C (circle)
Whatman
41.99
-
379.99 SGD
Qualitative filter paper # 4
Whatman
18.99
-
86.99 SGD
PTFE Filter Paper PF100
ADVANTEC
84.99
-
169.99 SGD
Glass filter paper GB-100R
ADVANTEC
48.99
-
499.99 SGD
Precipitated tube with cylindrical screw lid PP
Tokyo Glass Kikai (TGK)
129.99
-
189.99 SGD
>>
Top