Buy more than* S$200* and get FREE SHIPPING

  • Glass Fiber Filter Paper Gf/B
  • Glass Fiber Filter Paper Gf/B
  • Glass Fiber Filter Paper Gf/B

Glass Fiber Filter Paper Gf/B 1821-047

Item.#
03034832
Mfr.#
1821-047
Package Qty.
1Box(100Sheet)
Ship pack of
1
68.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Water quality, analysis of air pollution, SS analysis. Proteins and nucleic acid sedimentation filtration. Collection of cells. Liquid scintillation. Radio immunoassay. Perfect for membrane filter's pre-filter.
Particle Maintenance Ability (microm)
1
Material
Borosilicate glass
Diameter (phi cm)
4.7
Load Capacity
Extremely high
Basis Weight (g/m2)
143
Thickness (mm)
0.68
Filtration Rate
Moderate to fast
TGK Product Number
996-41-05-27