Buy more than* S$200* and get FREE SHIPPING

  • Glass Fiber Filter Paper Gf/B

Glass Fiber Filter Paper Gf/B 1821-125

Item.#
03034884
Mfr.#
1821-125
Package Qty.
1Box(25Sheet)
Ship pack of
1
82.48 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Purpose
Water quality, analysis of air pollution, SS analysis. Proteins and nucleic acid sedimentation filtration. Collection of cells. Liquid scintillation. Radio immunoassay. Perfect for membrane filter's pre-filter.
Particle Maintenance Ability (microm)
1
Material
Borosilicate glass
Filtration Rate
Medium to fast
TGK Product Number
996-41-05-33
Basis Weight (g/m2)
143
Thickness (mm)
0.68
Load Capacity
The extremely high
Diameter (phi cm)
12.5