Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Glass Fiber Filter Paper Gf/B

Glass Fiber Filter Paper Gf/B 1821-150

Item.#
03034893
Mfr.#
1821-150
Package Qty.
1Box(25Sheet)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Purpose
Water quality, analysis of air pollution, SS analysis. Proteins and nucleic acid sedimentation filtration. Collection of cells. Liquid scintillation. Radio immunoassay. Perfect for membrane filter's pre-filter.
Particle Maintenance Ability (microm)
1
Material
Borosilicate glass
TGK Product Number
996-41-05-34
Filtration Rate
Medium to fast
Basis Weight (g/m2)
143
Thickness (mm)
0.68
Diameter (phi cm)
15
Load Capacity
The extremely high