Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Glass Fiber Filter Paper GF/F

Glass Fiber Filter Paper GF/F 1825-021

Item.#
03035155
Mfr.#
1825-021
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
80.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Purpose
Water quality, analysis of air pollution, SS analysis. Proteins and nucleic acid sedimentation filtration. Collection of cells. Liquid scintillation. Radio immunoassay. Perfect for membrane filter's pre-filter.
Filtration Rate
The slow somewhat
Particle Maintenance Ability (microm)
0.7
Thickness (mm)
0.42
TGK Product Number
996-41-05-81
Diameter (phi cm)
2.1
Load Capacity
Strength
Basis Weight (g/m2)
75
Grade
GF/F
Diameter (phi mm)
21
AS ONE Part Number
2-333-01
Specification
There are 2 types of GF/F dia., 25.7cm and 29.3cm.