Buy more than* S$200* and get FREE SHIPPING

  • Glass Fiber Filter Paper GF/F
  • Glass Fiber Filter Paper GF/F
  • Glass Fiber Filter Paper GF/F

Glass Fiber Filter Paper GF/F 1825-047

Item.#
03035207
Mfr.#
1825-047
Package Qty.
1Box(100Sheet)
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Water quality, analysis of air pollution, SS analysis. Proteins and nucleic acid sedimentation filtration. Collection of cells. Liquid scintillation. Radio immunoassay. Perfect for membrane filter's pre-filter.
Filtration Rate
The slow somewhat
Particle Maintenance Ability (microm)
0.7
Thickness (mm)
0.42
AS ONE Part Number
2-333-06
Diameter (phi mm)
47
Load Capacity
Strength
Basis Weight (g/m2)
75
Grade
GF/F
TGK Product Number
996-41-05-87
Diameter (phi cm)
4.7
Specification
There are 2 types of GF/F dia., 25.7cm and 29.3cm.