Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Glass Fiber Filter Paper Gf/A

Glass Fiber Filter Paper Gf/A 1820-915

Item.#
03035277
Mfr.#
1820-915
Package Qty.
1Box(100Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Water quality, analysis of air pollution, SS analysis. Proteins and nucleic acid sedimentation filtration. Collection of cells. Liquid scintillation. Radio immunoassay. Perfect for membrane filter's pre-filter.
Particle Maintenance Ability (microm)
1.6
Thickness (mm)
0.26
Diameter (phi mm)
460x570
Dimension (mm)
460x570
Filtration Rate
Fast
Basis Weight (g/m2)
53
Grade
GF/A
Diameter (phi cm)
Square 46 x 57
TGK Product Number
996-41-06-01
Load Capacity
Strength
AS ONE Part Number
2-329-14