Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Scientific Research, Development Products
>
Fractionation, Separation, Extraction and Filtration
>
Rough filtration (Depth Filter, Filter Paper)
>
Glass Fiber Filter Paper
Glass Fiber Filter Paper GF/F 1825-915
by
Whatman
Item.#
03035313
Mfr.#
1825-915
Package Qty.
1Box(25Sheet)
Ship pack of
1
Restriction
Sales Price:
1,689.99 SGD
Qty.
Shipped after 2018-05-01
Now we ship to...
...
see all
See all 13 items in this Product
Item Feature
Purpose
Water quality, analysis of air pollution, SS analysis. Proteins and nucleic acid sedimentation filtration. Collection of cells. Liquid scintillation. Radio immunoassay. Perfect for membrane filter's pre-filter.
Filtration Rate
The slow somewhat
Particle Maintenance Ability (microm)
0.7
Thickness (mm)
0.42
Diameter (phi cm)
Square 46 x 57
Load Capacity
Strength
Basis Weight (g/m2)
75
Grade
GF/F
Dimension (mm)
460x570
TGK Product Number
996-41-06-05
See all 13 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Glass Fiber Filter Paper Gf/A
Whatman
27.99
-
209.99 SGD
Glass fiber filter paper GF / C
Whatman
44.99
-
989.99 SGD
Glass filter paper GC-90
ADVANTEC
68.99
-
409.99 SGD
Glass Fiber Filter Paper Gf/B
Whatman
47.99
-
149.99 SGD
Glass fiber filter paper GF / D
Whatman
49.99
-
1,169.99 SGD
Qualitative filter paper 55 / N
MUNKTELL
-
Viola model freeze box
AS ONE
119.99 SGD
Glass Fiber Filters GA-55
ADVANTEC
13.99
-
139.99 SGD
(1)
Glass fiber filter paper GF / B (circle)
Whatman
37.99
-
149.99 SGD
Qualitative filter paper No. 4 (circle)
Whatman
12.99
-
97.99 SGD
Quantitative filter paper # 41
Whatman
22.99
-
159.99 SGD
(1)
Unwire Half Test Bench
Tokyo Glass Kikai (TGK)
37.99
-
46.99 SGD
stand
AS ONE
299.99 SGD
Glass Fiber Filters GA-100
ADVANTEC
24.99
-
139.99 SGD
(1)
>>
Top