Buy more than* S$200* and get FREE SHIPPING

  • Lens Cleaning Tissue 105
  • Lens Cleaning Tissue 105
  • Lens Cleaning Tissue 105

Lens Cleaning Tissue 105 2105-841

2.50 (2)
Item.#
03035794
Mfr.#
2105-841
Package Qty.
1Case(25Sheetx25Box)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Grade
105
TGK Product Number
996-75-22-01
Dimension (cm)
10x15
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Microscope lens cleaner
2
From Japan
On 2018-04-24 14:12:21
I cut it so it's quite big. There are about A4 size.
This review is about item#3035803.
Cleaning optical equipment lens
3
From Japan
On 2015-08-07 15:06:04
It is easy to use with a size of 200 mm * 300 mm. I thought it would be nice to have packaging that is easy to take out one by one and keep cleanliness.
This review is about item#3035803.