Buy more than* S$200* and get FREE SHIPPING

  • Lens Cleaning Tissue 105

Lens Cleaning Tissue 105 2105-862

3.00 (1)
Item.#
03035803
Mfr.#
2105-862
Package Qty.
1Box(100Sheet)
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Grade
105
TGK Product Number
996-75-22-02
Dimension (cm)
20x30
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning optical equipment lens
3
From Japan
On 2015-08-07 15:06:04
It is easy to use with a size of 200 mm * 300 mm. I thought it would be nice to have packaging that is easy to take out one by one and keep cleanliness.
This review is about item#3035803.