Buy more than* S$200* and get FREE SHIPPING

  • Tc Type of Ph Test Paper, Reel Type

Tc Type of Ph Test Paper, Reel Type 2611-628

Item.#
03037501
Mfr.#
2611-628
Package Qty.
1Roll
Ship pack of
1
59.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective pH Measurement Range
1-11 (Tri-color band)
Length (m)
5
Width (mm)
10
Scale
1.0
Model
2611-628
TGK Product Number
996-44-10-11