Buy more than* S$200* and get FREE SHIPPING

  • pH Test-Paper Sr Type, Reel Type

pH Test-Paper Sr Type, Reel Type 2600-102A

3.00 (1)
Item.#
03037605
Mfr.#
2600-102A
Package Qty.
1Roll
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
5
TGK Product Number
996-44-10-34
Scale
0.5
Width (mm)
7
Effective pH Measurement Range
4.0 to 7.0
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Simple measurement of pH of liquid handled by experimental machine
3
From Japan
On 2013-10-03 08:18:58
Various types of test paper have been lineuped, but it was good that you can get certain brands with immediate payment.
This review is about item#03037587.