Buy more than* S$200* and get FREE SHIPPING

  • Litmus Paper
  • Litmus Paper
  • Litmus Paper

Litmus Paper 2600-201A

Item.#
03037657
Mfr.#
2600-201A
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.99 SGD
ADD TO CART
Shipped after 2018-05-21
Now we ship to...
...see all
Item Feature
Length (m)
5
AS ONE Part Number
2-5625-01
TGK Product Number
996-44-21-05
Width (mm)
7
Type
Blue litmus
Measuring Method
Discoloration from blue to red in an acidic solution