Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Litmus Paper
  • Litmus Paper
  • Litmus Paper

Litmus Paper 2600-204A

Item.#
03037684
Mfr.#
2600-204A
Package Qty.
1Roll
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
5
AS ONE Part Number
2-5625-02
TGK Product Number
996-44-21-08
Width (mm)
7
Type
Phenolphthalein
Measuring Method
White -> Pink (> pH8.3) -> red (> pH10)