Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Chain Cutters & Liberator
  • Chain Cutters & Liberator
  • Chain Cutters & Liberator

Chain Cutters & Liberator M-Q14007

3.85 (34)
Item.#
03277304
Mfr.#
M-Q14007
Package Qty.
1Set
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Do not use for other than suitable size of automobile and motor bicycle. * Cut the head of pins and use since burden of cutter pin is large when using for series 50 and 60., * Do not use for other than suitable size of automobile and motor bicycle. * Cut the head of pins and use since burden of cutter pin is large when using for series 50 and 60.
Accessories
Cutter pin (2.2mm, 2.9mm, 3.8mm), rivet pin, pin holder / anvil
Manual
manual
Customer Reviews
5 star 17
4 star 4
3 star 6
2 star 5
1 star 2
Review Rating: 3.85
34 Customer Reviews
The reviews are automatic translation.
To the maintenance of CELLO 225
5
From Japan
On 2018-04-09 10:15:54
It has only 428 non-sealable items, Since we changed to a seal chain this time, I purchased a chain cutter + riveters anew. I think that usage is mostly understood by the net etc etc. I also saw it for the first time, but it was workable Since the crimping pin is structurally brittle, Whether you are entering the hit plane straight or need the latest attention
This review is about item#03277304.
Change bike chain
5
From Japan
On 2018-03-27 17:01:05
I borrowed DID made by my friend and it was damaged immediately. I think that you need to get used to it. It was inexpensive, we were able to deal with various kinds of zazes, cut and caulked without problem.
This review is about item#3277304.
Chain exchange of motorcycle
3
From Japan
On 2017-10-30 22:21:35
Purchased because the cutter and riveters were set and cheap. ← mistake at this point First, there is no explanation in the instruction manual. Is it called, only the explanation of the character. Although it was no problem to do it from a human being who did not do it, it was a little confusing explanation for those who do it for the first time. When cutting the head of the rivet with the grinder and using the chain cutter and pushing out the pin and exchanging the cutter pin with the rivetter, the situation that the cutter pin 3.8 mm can not come off the chain occurs, after all, the riveted front and rear chain is grinded with a grinder I cut it and removed it. But from here it is just a pin that is painted on raw iron because it is a problem because it seems that it will bend and break when force is forced to pull out by force so I thought whether I would leave it as it is but because the work will not proceed, I pulled it out It took off exactly) It took time and extra money Chain exchange It was a waste of time money
This review is about item#3277304.
Used for 250cc maintenance
4
From Japan
On 2017-10-20 07:50:19
Although there are points that I can not understand the operation manual, the structure was also easy so I was able to work without problems. The quality as a tool is no problem. If you say it, I think that it is good to do it little by little so that it does not over caulk the chain of the last process.
This review is about item#03277304.
Used for Inazuma 400
5
From Japan
On 2017-10-11 15:39:51
I exchanged the chain for the first time You can use this tool How to use it was referred to YouTube
This review is about item#3277304.
Cutting of the motorcycle chain and caulking work
4
From Japan
On 2017-10-06 12:38:59
Even if 520 size chain caulked part was cut and cut, the cutter pin bent. I would like you to sell cutter pins separately. The riveters of the caulking chain are satisfied
This review is about item#03277304.
Chain exchange of motorcycle
5
From Japan
On 2017-09-10 14:36:39
If you buy only this, it will be useful for future chain change.
This review is about item#3277304.
Maintenance of the motorcycle
5
From Japan
On 2017-09-02 18:36:02
Because the cutter and caulking are a set, it is very easy to use.
This review is about item#3277304.
[Second use] Cub 110 cc Spring is damaged at the end of work
1
From Japan
On 2017-07-12 02:48:22
· The explanation of the rivet part of the instruction manual is missing. Confusing. I have not explained it for those who do caulking for the first time. · Worked despite having made preparatory preparations many times and "dropped frames" At the end the spring broke and came out. I thought about using it for eternity but why would it be like this? Despite repeated confirmation at the time of fitting, "break, break (spring)" If there are not many "Spring" reserve, it will be "Treasure Tamper". Durability of 2.20 2.90 is doubtful. Because the swing of the turn is large, even 40 series There is a possibility that the pin dropping will be bent. It should be okay for 2.90 to 40 2 · 20 2.90 The ability to drop the cutting pin is also the same as other people. I would like you to consider the spring that the company brought back and broke. Other people should be troubled with "this part" too. In addition to searching There is no size. I have to scratch several spare parts and it is scary. Watch out for the first time for one star. Although I worked happily at midnight and planned to change the chain. Complaints tomorrow, is it the first complaint from the morning?
This review is about item#3277304.
Motorcycle chain exchange
5
From Japan
On 2017-05-15 11:18:48
I used it for DID 520 ERV 3 exchange. After cutting the caulking with Thunder and making the first push with the thickest caulking pin, it was replaced with a 3.8 mm pin and cut. I think that you can prevent damage to the cutter pin by doing this. Since the pin on the chain side is 5 mm and the cutter pin is 3.8 mm at the maximum, I want a cutter pin of about 4.5 mm. Plate press fitting and caulking also went well without problems. Other than this set, it is possible to change the chain if there is a vernier caliper for confirming the width of thunder and 14 mm eyewear wrench and plate width after press-fitting and the head diameter of caulking.
This review is about item#3277304.