Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bicycle Repair Stand

Bicycle Repair Stand M-02210

4.33 (45)
Item.#
03279027
Mfr.#
M-02210
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
* Please never ride a bicycle in a state of mounting a bicycle., * Please never ride a bicycle in a state of mounting a bicycle.
Dimensions (Height H x Width W x Depth D) (mm)
610x360x310
Material
Body: Steel (Baked) / Hook: Steel (PVC cover)
Manual
manual
Height (mm)
If you set the hook :( upper hole) 520/400 (if it was set on the lower side of the hole) 520/300
Customer Reviews
5 star 26
4 star 13
3 star 2
2 star 3
1 star 1
Review Rating: 4.33
45 Customer Reviews
The reviews are automatic translation.
Cross-bike rear wheel cleaning and maintenance
5
From Japan
On 2018-06-12 17:49:41
We use it so that the hook part moves flexibly. If it is flexible, is it unstable? I thought but there is also a sense of stability and it will not collapse easily. Although making is somewhat chaotic, I think that it is suitable for light work and so on.
This review is about item#3279027.
Bicycle maintenance
4
From Japan
On 2018-05-29 21:45:27
The sense of stability is reasonable, but it is a bit low. Although the dimensions are written, since it does not fit nicely when you actually try it, I think I will try to process a little.
This review is about item#3279027.
maintenance
5
From Japan
On 2018-05-25 19:03:32
Impressed by the high cost performance. It became ridiculous that similar items are beating at more than twice in others.
This review is about item#3279027.
Bicycle maintenance
5
From Japan
On 2018-05-25 16:31:23
Cost performance is the best. I want you to give me a texture if you want greed. For the display it is somewhat cheap impression, I think for the end for maintenance.
This review is about item#3279027.
Bicycle maintenance
4
From Japan
On 2018-05-08 20:37:05
I also use some other similar products, but this product is light and affordable, so I bought the third one this time. Since the size of the bicycle is various, it is saved because you can change the hook position, but sometimes it may be inconvenient because there is only one position of the hook on the top. For this time, I will replace the pillars with a little long-standing material, and I will try to shift the position of the upper hook upwards. Why do not you think about these products ☆ By the way, it is my choice of satisfaction, but is only me feeling a little discomfort to "somewhat satisfied"? "Almost satisfied" seems to be appropriate.
This review is about item#3279027.
Organization in garage
5
From Japan
On 2018-03-10 09:39:30
Because it is only stand - only, I purchased it as long as it stood at an arbitrary place, but I am satisfied very much because it became possible to do simple work with a sense of stability in a middle. If you use it with cheap price as it is, it will lean a bit, so we use a part of the pole bent by the vendor.
This review is about item#3279027.
Bicycle maintenance
5
From Japan
On 2018-01-16 14:56:27
The building is solid. There is no problem if you bicycle about 20 kg.
This review is about item#3279027.
I used it when cleaning the chain, it is useful.
2
From Japan
On 2017-12-14 01:52:13
Since the part of the hook has only been painted on the metal it worries whether the bicycle will be scratched. I am rolling vinyl tape and using it.
This review is about item#3279027.
Chain maintenance
5
From Japan
On 2017-12-13 22:49:05
I have chained to maintain the hub until now, There is no problem for the aluminum frame loading and it is more comfortable. Although I thought it was a city cycle, If it is a roller brake, since the wire is crawling on the chain stay, I guess it will not turn. Since it seems that you can use it by devising the shape of the hook, you may buy another one and try to make your own hook.
This review is about item#3279027.
Bicycle Maintenance
4
From Japan
On 2017-08-31 16:15:23
Ideal for light work around the rear of the bicycle. The minimum function is sufficient when it is necessary. Although I feel a little uneasy in strength, there is absolutely no problem if I do not use it in an unreasonable manner.
This review is about item#3279027.