Buy more than* S$200* and get FREE SHIPPING

  • Bicycle Stand
  • Bicycle Stand
  • Bicycle Stand
  • Bicycle Stand

Bicycle Stand M-02208

4.35 (40)
Item.#
03279036
Mfr.#
M-02208
Package Qty.
1PC
Ship pack of
1
16.42 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Caution
* Do not ride on the bicycle when mounting on the stand.* Can be used with nut type hub, however some model may not be able to be used.* Can be used with most Shimano quick lever, however may not be attached to the quick lever of a special shape (skewer t, * Do not ride on the bicycle when mounting on the stand.* Can be used with nut type hub, however some model may not be able to be used.* Can be used with most Shimano quick lever, however may not be attached to the quick lever of a special shape (skewer type). * Can be used with wheels size 16 to 29 inches, 700C. Cannot be used with thin folding rear end.
Compatible Size
16 over 29 inches / 700C
Material
Body: Steel / hook portion: Plastic
Purpose
Shimano Campagnolo type quick correspondence, Shimano Campagnolo type quick correspondence
Dimensions (Height H x Width W x Depth D) (mm)
Sterling: 400x300x340 / minimum time: 385x300x400
Customer Reviews
5 star 24
4 star 7
3 star 8
2 star 1
1 star 0
Review Rating: 4.35
40 Customer Reviews
The reviews are automatic translation.
Cleaning the chain (bicycle)
5
From Japan
On 2017-07-11 20:52:32
You can work smoothly with the stand firmly and without rattling The strength is moderate and reasonable.
This review is about item#3279036.
Bicycle maintenance
3
From Japan
On 2017-06-08 20:16:15
I tried using it in an old car (a hub 35 years ago), but it did not fit well with a quick release. Is the usage wrong or is the contemporary hub shaped differently? It is saved when there is item description, manuals.
This review is about item#3279036.
For bicycle maintenance
5
From Japan
On 2017-06-05 20:50:52
Although it is inexpensive, in particular, we can use quality and structure without problems.
This review is about item#3279036.
Storage and maintenance of road bike
4
From Japan
On 2017-04-30 18:11:07
At this price, it is strong and satisfactory. As it was in the explanation, if you bend it gently and adjust it to your own bicycle, you will not need to adjust after that. When using it for multiple kinds of bicycles, we need to adjust it gently every time, so I will purchase another one for MTB.
This review is about item#3279036.
For bicycle maintenance
5
From Japan
On 2017-04-11 18:57:27
It is perfect for hub fixing, but it is still good if you can fix the frame when removing the rear wheels
This review is about item#3279036.
Maintenance and preservation of road bike
5
From Japan
On 2017-03-13 08:35:19
It was possible to use it for an old road bike of narrow end width without problem. There is a sense of security that the shape of the fixed part is firmer than other bargain sale items.
This review is about item#03279036.
Used when storing the bicycle
5
From Japan
On 2017-03-02 22:51:49
This product, it is good because it is cheap without problems even compared with other things.
This review is about item#3279036.
Maintenance of Mama-chari
5
From Japan
On 2017-01-24 13:14:00
I was hooking a hook type stand but I bought it for further stability feeling. It is cheap and saved.
This review is about item#3279036.
Storage and maintenance of bicycles
4
From Japan
On 2017-01-16 22:24:13
I chose by cheapness. I use it on a road bike, but I can use it without problems. However, it seems that the hook-like cut portion is somewhat narrow, and it is difficult to detach it when detaching from the bicycle, so it often happens that you ate. It is perfect if the shape is a little better.
This review is about item#3279036.
Mainly chain lubrication
3
From Japan
On 2017-01-14 16:27:17
Until now I did not do maintenance etc myself, but it is easy to maintain if there is this. I thought that installation and removal can only be put on, but it is a pinch feeling.
This review is about item#3279036.