Buy more than* S$200* and get FREE SHIPPING

  • CNS DISK
  • CNS DISK
  • CNS DISK
  • CNS DISK

CNS DISK -

4.00 (1)
Item.#
03325165
Mfr.#
-
Package Qty.
1Box(5Sheet)
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removing of color changed portion after stainless welding Stainless pipe cleaning during nuclear periodical inspection
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
8
Abrasive Material
S (silicon carbide)
Grain Size
120
Specification
Special non-woven nylon
Grade
XCS
Maximum Rotation Speed (min-1[r. p.m])
6000
Compatible Tool
Low-speed straight shaft grinder (6000 rpm)
Color
Black
Description 2
CNS product is a versatile wire brush product that far exceeds the surface treatment capacity with a wider range of application .No clogging or filing.Good workability compared to the wire brush with an even surface, and a promise of more speedy , quiet and safe working .Flexible and moderate lower back often adjusts to the shape of the metal.Please use for straight grinders.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Peeling of coating film
4
From Japan
On 2016-05-19 16:19:39
Previously I bought a monotaro, but because black dregs remain, I changed to 3MCNS. You can polish cleanly, but the price is too high.
This review is about item#03325165.