Buy more than* S$200* and get FREE SHIPPING

  • stickit Sanding block
  • stickit Sanding block
  • stickit Sanding block

stickit Sanding block -

5.00 (1)
Item.#
03325576
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
25.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Red, Red
Shape
for 64mm holder, For 64 mm holder
Dimension (mm)
64x111, 64x111
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing wood
5
From Japan
On 2015-05-18 15:20:32
I am satisfied.
This review is about item#03325576.