Buy more than* S$200* and get FREE SHIPPING

  • Singer Nitril Disposable Gloves No.210
  • Singer Nitril Disposable Gloves No.210
  • Singer Nitril Disposable Gloves No.210

Singer Nitril Disposable Gloves No.210 3013-023

4.40 (146)
Item.#
03325682
Mfr.#
3013-023
Package Qty.
1Box(100Sheet)
Ship pack of
1
16.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oil-contact work, food processing.
Color
Blue
Around Palms (cm)
17.5
Type
No powder
Material
Synthetic rubber (nitrile rubber)
Overall Length (cm)
25
Thickness (mm)
0.12
Middle Finger Length (cm)
7.8
Size
S
Customer Reviews
5 star 95
4 star 28
3 star 13
2 star 6
1 star 4
Review Rating: 4.40
146 Customer Reviews
The reviews are automatic translation.
For soap classroom
5
From Japan
On 2017-08-24 01:37:38
I bought one size up. If it is perfect, sweat is not hemisphere, and it is easy to remove it if there is a little margin. I was worried that I bought the perfect size · · · I feel that there are many people who can afford. I think that it is slightly big just when working with small fingertips.
This review is about item#03325707.
Car Maintenance etc.
3
From Japan
On 2017-08-15 21:05:58
Repeat purchase. I am using it for oil change and engine assembly work, etc. It has durability and is easy to use.
This review is about item#3788863.
During machine maintenance
5
From Japan
On 2017-08-14 06:42:05
For heavy use, holes are difficult to open even if used quite hard.
This review is about item#03325707.
Oil working
3
From Japan
On 2017-08-01 09:46:18
Because the price is cheap, we have made a regular purchase, There are about 5 boxes with 1 box in which holes are available before trial use. It is the same for M, L, and LL.
This review is about item#3325691.
When car wash
5
From Japan
On 2017-07-10 15:13:09
Because it is bulky, it seems to be used for various work other than car wash.
This review is about item#03325691.
During machine maintenance
5
From Japan
On 2017-07-01 16:15:44
Although the price is a bit high, it is easier to remove than the monotaro brand products, easy to pull out. Although it is thick, it is hard to break, but fine work etc. are used properly according to the contents such as using thin monoterous products closely adhering to the fingertip.
This review is about item#3325707.
During machine maintenance
4
From Japan
On 2017-06-30 16:03:44
I always use it. As we have been using it all the time, we have discoloration etc. so we recommend disposal to the end.
This review is about item#3325691.
Used for machine maintenance
5
From Japan
On 2017-06-12 21:13:17
It is thicker than usual things and there is no need to break during use.
This review is about item#3325691.
Track maintenance etc.
5
From Japan
On 2017-05-26 16:19:21
I'm happy to have them used and I also would like to purchase the next
When car maintenance work
4
From Japan
On 2017-05-11 19:07:08
I bought it for the first time. The size of my hand was out of solution and LL was a little too big.
This review is about item#3788863.