Buy more than* S$200* and get FREE SHIPPING

  • Singer Nitril Disposable Gloves No.210
  • Singer Nitril Disposable Gloves No.210
  • Singer Nitril Disposable Gloves No.210

Singer Nitril Disposable Gloves No.210 3013-025

4.40 (156)
Item.#
03325707
Mfr.#
3013-025
Package Qty.
1Box(100Sheet)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Oil-contact work, food processing.
Color
Blue
Size
L
Around Palms (cm)
21.5
Type
No powder
Overall Length (cm)
25
Thickness (mm)
0.12
Material
Synthetic rubber (nitrile rubber)
Middle Finger Length (cm)
8.4
Customer Reviews
5 star 100
4 star 33
3 star 13
2 star 6
1 star 4
Review Rating: 4.40
156 Customer Reviews
The reviews are automatic translation.
Automotive painting
4
From Japan
On 2018-02-12 13:38:18
Since I am satisfied with the amount of durability, I am placing an order when it runs out all the time.
This review is about item#3325707.
Work such as inspection and development
4
From Japan
On 2018-02-07 14:54:20
It is slightly expensive but hard to tear and is also strong for solvents It is not disposable, and I am satisfied to use it to some extent.
This review is about item#3325707.
During machine maintenance
4
From Japan
On 2018-02-06 13:19:22
It is more durable than before and is likely to last long. I purchased the same size as used now, but it is a little small to wear. One size larger one might have been good
This review is about item#3325691.
Oil change etc.
4
From Japan
On 2018-01-15 22:44:24
I think that it will be hard to break. I also want to repeat again because the price is reasonable.
This review is about item#3788863.
I use it when light handling is dirty. It is handy because it is hard to break.
5
From Japan
On 2017-12-09 18:23:44
I do not blunt it because the fit is good. It seems to be strong also for oil work.
This review is about item#3325691.
When carrying oneself as an oil resistant glove that does not pollute the hands.
4
From Japan
On 2017-12-01 20:13:25
It can not be broken easily. (However, experience shows that the overall nitrile gloves are weak against rusty one, it is one shot.) Thin gloves sometimes have bad lots of items, but we trust Utsunomiya Manufacturing Plant in that respect. So I'm repeating.
This review is about item#3788863.
Use the equipment with oil etc for repair.
5
From Japan
On 2017-11-22 15:06:27
When handling small parts, we can not do with gloves, so we use it. If you touch objects with corners you can break it immediately, but you can endure it with the price. I will use it next time as well.
This review is about item#3325707.
Assembling hydraulic equipment parts
5
From Japan
On 2017-11-11 22:37:57
It is durable and I like it very much. I do not think that the price is expensive, but I do not like to cheap, so I like to buy when there is discount.
This review is about item#3325682.
Maintenance of a car
5
From Japan
On 2017-10-28 22:35:18
It is harder to break than other products, so it is aiming to reduce the number of sheets used.
This review is about item#3325707.
Car maintenance
5
From Japan
On 2017-10-15 19:20:06
It has been tried variously for less than 1000 yen but Kore is the best. I like it because I can not tear even a little injured work. If it is a light work of inspection degree, it has several days.
This review is about item#3325691.