Buy more than* S$200* and get FREE SHIPPING

  • Dust Bag

Dust Bag 105S-RE

5.00 (1)
Item.#
03326206
Mfr.#
105S-RE
Package Qty.
1Pack(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Horizontal x Vetical) (mm)
600x1000
Material
Polypropylene
Color (Body)
White
TRUSCO Part Number
177-9443
Capacity (L)
65
Type
Separate collection bag (separate collection lettered)
Character
Plaster boat (red)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly chips put other than iron
5
From Japan
On 2014-02-15 15:44:39
Put mouth wide. Easy to put in it. !! Was good this bag
This review is about item#03326224.