Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Dust Bag

Dust Bag 105S-K

5.00 (1)
Item.#
03326242
Mfr.#
105S-K
Package Qty.
1Pack(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Horizontal x Vetical) (mm)
600x1000
Material
Polypropylene
Color (Body)
White
TRUSCO Part Number
177-9486
Capacity (L)
65
Type
Separate collection bag (separate collection lettered)
Character
Other (black)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chips other than iron mainly
5
From Japan
On 2014-02-15 15:44:39
The entrance is wide. It is easy to put in. I am glad that such a bag!
This review is about item#03326224.