Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Weight Scale

Weight Scale SD-10

4.83 (6)
Item.#
03327737
Mfr.#
SD-10
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Standard specification of scale pan changed to flat type., This product is manufactured in Japanese standards. Please check the specification before you order., Standard specification of scale pan changed to flat type.
Measurement Plate Dimensions (Width x Depth) (mm)
217x217
Weight (kg)
2.7
Scale Plate Outside Diameter (mm)
phi 200
Color (Body)
Green
Weighing Plate Dimension (mm)
217x217
Operating Range (kg)
0.2 - 10
Scale Interval (g)
20
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Weight confirmation of shipments
5
From Japan
On 2016-07-13 16:27:44
Easy-to-use look and feel as strong likely
This review is about item#03327737.
Provisional Weighing of product
5
From Japan
On 2015-09-25 16:16:19
SD-12 purchase Cheap about 2000 yen from the hardware store. It will continue purchase.
This review is about item#02010872.
Weigh the feed of livestock
5
From Japan
On 2015-02-11 20:10:42
Once balance that has been used, was for 2kg. But amount of one time was good when up to 2kg, in the case of any more, where is the weigh in twice was looking so pretty time-consuming, but I bought instinctively found in Monotaro's , was very good and easy to use the results.
This review is about item#02010915.
Weighed prior to use school lunch ingredients
5
From Japan
On 2014-09-25 17:51:21
Therefore buy had broken what was previously used. It was cheaper than buying at the other sites and shops. Because still have the same thing if a sense of security to those that had been using until now I was able to buy without hesitation.
This review is about item#03327737.
And in order to measure the weight of the raw materials, the weight measurement of when to send the sample
4
From Japan
On 2013-07-30 13:48:50
Has been used for a long time, I buy because they believe that the error of the scale is small manufacturer, for up to new 12k It was easy to use because there is the edge of the dish up to 8k was fairly purchased in the old days had been bent upward, but ... Because it seems to have flattened usability is thought to try now.
This review is about item#02010872.
Weighing of product
5
From Japan
On 2012-08-25 10:29:54
Because it uses the product to the weighing of bags packed, we use Yamato because it was useless if not a test acceptable product. There is a difference between the SD and SDX, and those scales itself is large, is what measurably 30K in a normal size. (. Weighing upper limit is lower instrument should there is no difference) manufacturers will remain only memory that had me reply as soon as the query by e-mail ^^; Which it was forgotten or oversized, but pervasive oversized 10,000 or less in normal size in the representation of the will exceed 10,000. Since there may it's 30K meter that it is weighing of rice bags size be extra-large it is good, better to be the size of the top of the plate is purchased is considered a good think.
This review is about item#02010915.