Buy more than* S$200* and get FREE SHIPPING

  • Weight Measure, with Large Scale Pan
  • Weight Measure, with Large Scale Pan
  • Weight Measure, with Large Scale Pan

Weight Measure, with Large Scale Pan SD-15

3.00 (2)
Item.#
03327746
Mfr.#
SD-15
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Measurement Plate Dimensions (Width x Depth) (mm)
250x250
Scale Interval (g)
50
Operating Range (kg)
0.5 to 15
Color (Body)
Green
Scale Plate Outside Diameter (mm)
phi214
Weight (kg)
About 3.7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
I am using it for replacing Freon gas with air conditioning work
5
From Japan
On 2017-07-18 16:26:45
Very often you purchase this analog type I am doing it.
This review is about item#02010897.
Urethane waterproof
1
From Japan
On 2016-11-14 10:14:24
I purchased cheap items before, the front was plastic, when I cleaned up with thinner I melted and it disappeared, so I bought a maker item this time, but it was also front plastic. I would like you to put the specifications in detail
This review is about item#2010897.