Buy more than* S$200* and get FREE SHIPPING

  • Handy Cloth Tape

Handy Cloth Tape No.451

Item.#
03327782
Mfr.#
No.451
Package Qty.
1Case(18Roll)
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Purpose
Medium packing
Tensile Strength (N/25mm)
110.5
Tape Length (m)
25
Adhesive
Natural rubber
Adhesive Force (N/25mm)
8.82
Tape Thickness (mm)
0.2
Color
Cream
Tape Width (mm)
100