Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Light Tube, Capul 1

Fluorescent Light Tube, Capul 1 FPL27EX-LYellowYellow.10

4.71 (7)
Item.#
03327791
Mfr.#
FPL27EX-LYellowYellow.10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lights Form
Glow starter type
Pipe Diameter (phi mm)
20
Color
Colored electric bulb
Rated Average Lifespan (hours)
7500
Lamp Current (A)
0.61
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector
GY10q-4
Rated Power (W)
27
Type
27WFPL type
Tube Length (mm)
247
Total Luminous Flux (Lm)
1800
Compatible
Glow starter: FG-1E, FG-1P ballast: FL30
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Kitchen light
5
From Japan
On 2016-03-28 17:59:46
Since the fluorescent lamp has run out, I purchased it because I found it when I searched.
This review is about item#34734402.
illumination
5
From Japan
On 2014-04-22 13:07:53
It was saved because home electric appliance mass merchandisers did not handle it. I am happy that it is cheap because there are many numbers due to office lighting.
This review is about item#05605607.
Fluorescent tube exchange
4
From Japan
On 2014-04-05 12:43:53
Buy for immediate replacement spare. It is a repeat
This review is about item#34734402.
It is the ball of our grandmother 's stand.
5
From Japan
On 2012-10-10 12:50:43
It is very bright if I turn on it.
This review is about item#34734402.
Clerical work
5
From Japan
On 2012-02-13 13:30:07
I buy a fluorescent tube. It is bright and comfortable. Although I was worried because it was a crack, the goods I sent were firmly packed and could be used with confidence.
This review is about item#34734402.
For internal lighting
4
From Japan
On 2012-01-17 18:02:29
I think that it is very bright, low in running cost, cheap and satisfying product, but it is a private opinion, I think that it is better to feel brighter if it is a little more pale light.
This review is about item#34734402.
Desktop stand
5
From Japan
On 2011-11-02 14:49:30
It normally lights up and there is nothing wrong
This review is about item#34734402.