Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Underwater Pump

Underwater Pump P152

5.00 (2)
Item.#
03327956
Mfr.#
P152
Package Qty.
1PC
Ship pack of
1
192.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Remaining Water Level (mm)
50
Total Pumping Height (m)
9
Cord Length (m)
3
Power (V)
Single phase 100
Weight (kg)
3.8
Lower Water Level (mm)
100mm
Current (A)
3.1
Discharge Rate (L/min)
100
Dimension (phi x Height H) (mm)
157x256
Caliber (phi mm)
32,25,15
Output (kW)
0.15
Accessories
Hose coupling 15, 25, 32mm (each one) hose bands 15, 25, 32mm (each one) Union Union packing
Revolution (min-1[r.p.m])
3600
Cycle(Hz)
60
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Pond water circulation filtration of carp
5
From Japan
On 2015-07-14 15:42:43
It was purchased by the discharge amount of 100 liters per minute. It is circulating in truly amazing momentum. Momentum of carp is increased, it became active. Since the filtration function is not, it requires a separate filter.
This review is about item#02510277.
Watering the garden
5
From Japan
On 2014-10-15 17:32:40
Water pressure is good I am want waterproof leakage countermeasure
This review is about item#03327956.