Buy more than* S$200* and get FREE SHIPPING

  • Submersible Pump CSL

Submersible Pump CSL CSL-100L

5.00 (2)
Item.#
03330117
Mfr.#
CSL-100L
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Remaining Water Level (mm)
2
Caliber (phi mm)
25
Output (W)
100
Accessories
Power cord 3.5m-1 co hose coupling -1 set hose coupling for bamboo shoots (15mm for) -1 co hose band (15mm for) -1 co hose band (25mm use)-1 co-
Model
For low water / non-automatic
Discharge Amount (L/min) / Total Lift (m)
35/4.3
Rated Power Consumption (W)
190
Total Pumping Height (m)
4.3
Power Supply Cord Type (mm2 x Number of Cores x m)
VTC0.75x2x3.5
Rated Voltage (V)
100
Weight (kg)
4
Cycle(Hz)
60
TRUSCO Part Number
227-3551
Fluid Temperature (Degree C)
0 to 40
Rated Current (A)
2.1
Synchronous Speed (min-1)
3600
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drain of the painting booth
5
From Japan
On 2014-05-08 10:16:46
Discharge water quantity finished in a satisfactory short time I want the attached waste filter (small eyes) with low residual quantity because it is a low water type
This review is about item#02153207.
Recovery of sewage collected under the machine and under the pit
5
From Japan
On 2008-11-20 15:46:59
It is useful because it absorbs from the bottom up to 2 mm A little larger size is better
This review is about item#02153207.