Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Submersible Pump CSA, Automatic

Submersible Pump CSA, Automatic CSA-100

Item.#
03330126
Mfr.#
CSA-100
Package Qty.
1PC
Ship pack of
1
489.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Remaining Water Level (mm)
90
Stop Water Level (minimum)(mm)
90
Caliber (phi mm)
25
Output (W)
100
Model
Automatic
TRUSCO Part Number
227-3578
Material (casing)
ABS (ACRYLONITRILE-BUTADENE RESIN)
Rated Current (A)
2.1
Synchronous Speed (min-1)
3600
Material (impeller)
PC-GF30 (POLYCARBONATE RESIN, GLASS FIBER 30% COMPOUNDING)
Starting Water Level (highest)(mm)
380
Power Supply Cord Type (mm2 x Number of Cores x m)
VTC0.75x2x3.5
Rated Voltage (V)
100
Weight (kg)
4
Accessories
Power cord 3.5m-1 co hose coupling -1 set hose coupling for bamboo shoots (15mm for) -1 co hose band (15mm for) -1 co hose band (25mm use)-1 co-
Discharge Amount (L/min) / Total Lift (m)
35/4.3
Rated Power Consumption (W)
190
Total Pumping Height (m)
4.3
Cycle(Hz)
60