Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Submersible Pump Compact
  • Submersible Pump Compact
  • Submersible Pump Compact

Submersible Pump Compact SG-150C

5.00 (2)
Item.#
03330257
Mfr.#
SG-150C
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Cabtire Cable Types
VCT
Cabtire Cable (mm2xm)
0.75x4
Material (casing)
Synthetic resin
Structure (impeller)
Semi-open
Discharge Rate (L/min)
80
Dimension (phi x Height H) (mm)
136x244
Voltage (V)
100
Output (W)
150
Model
Non-automatic
Cycle(Hz)
60
Material (main shaft)
SUS420J1 or J2
Liquid Type
Water, waste water
Connection
Connection hose coupling
Synchronous Speed (min-1)
3600
Structure (Bearing)
Ball bearings
Material (impeller)
Synthetic resin
Structure (Shaft Seal)
Mechanical seal
Remaining Water Level (mm)
12
Total Pumping Height (m)
5
Caliber (phi mm)
32
Number of Poles
2
Weight (kg)
4.3
Accessories
(4m) x1, x1 hose coupling set, cab tire cable rope hose band x1 x1, hanging
TRUSCO Part Number
227-3411
Liquid Temperature Range (degree c)
0 to 40
Electric Motor
Dry type submersible electric motor
Rated Power Consumption (W)
301
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sewage drainage
5
From Japan
On 2016-01-11 15:45:20
There is power and there is no problem as making it firmly
This review is about item#03330257.
Replacement of NC cutting fluid
5
From Japan
On 2015-12-08 22:19:12
comfortable!
This review is about item#03330257.