Buy more than* S$200* and get FREE SHIPPING

  • Sludge Submersible Pump
  • Sludge Submersible Pump
  • Sludge Submersible Pump

Sludge Submersible Pump SX-150

4.00 (1)
Item.#
03330275
Mfr.#
SX-150
Package Qty.
1PC
Ship pack of
1
295.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Discharge Amount (L/min) / Total Lift (m)
100/3.5
Number of Motor Poles
2
Contaminants Passage Diameter (phi mm)
20
Output (W)
150
Material (impeller)
Synthetic resin
Material (casing)
Synthetic resin
Structure (Shaft Seal)
Mechanical seal
Structure (impeller)
Vortex
Liquid Temperature Range (degree c)
0-40 (without freezing)
Liquid Type
Water, waste water
Electric Motor
Dry type submersible electric motor
Connection
Screw connection
Model
Non-automatic
Structure (Bearing)
Ball bearings
Cabtire Cable Types
VCT
Contaminants Passage Length (mm)
20
Caliber (phi mm)
40
Power (Electric Motor)(V)
Single phase 100
Cabtire Cable (mm2xm)
0.75x4
Material (main shaft)
SUS420J1
Remaining Water Level (mm)
136
Starting Water Level (highest)(mm)
-
Stop Water Level (minimum)(mm)
-
Synchronous Speed (min-1)
3600
Cycle(Hz)
60
Weight (kg)
4.5
TRUSCO Part Number
227-3454
Accessories
Cab tire cable (4m) x1, bamboo shoots x1, hose band x1, x1 rope hanging
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a preliminary preliminary pump at the time of cleaning of carp ornamental pond
4
From Japan
On 2016-04-13 22:33:07
It uses as a complement to traditional circulation pump but Hakadori also have work amount of wastewater
This review is about item#02153471.