Buy more than* S$200* and get FREE SHIPPING

  • Sludge Submersible Pump

Sludge Submersible Pump SXA-150

4.00 (1)
Item.#
03330424
Mfr.#
SXA-150
Package Qty.
1PC
Ship pack of
1
429.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Discharge Amount (L/min) / Total Lift (m)
100/3.5
Number of Motor Poles
2
Contaminants Passage Diameter (phi mm)
20
Output (W)
150
Stop Water Level (minimum)(mm)
170
Synchronous Speed (min-1)
3600
Cycle(Hz)
60
Weight (kg)
4.8
TRUSCO Part Number
227-3471
Power (Electric Motor)(V)
Single phase 100
Cabtire Cable (mm2xm)
0.75 x 4
Material (main shaft)
SUS420J1 or J2
Remaining Water Level (mm)
170
Starting Water Level (highest)(mm)
400
Cabtire Cable Types
VCT
Contaminants Passage Length (mm)
20
Caliber (phi mm)
40
Liquid Temperature Range (degree c)
0-40 (without freezing)
Liquid Type
Water, waste water
Electric Motor
Dry type submersible electric motor
Connection
Screw connection
Model
Automatic
Structure (Bearing)
Ball bearings
Material (impeller)
Synthetic resin
Material (casing)
Synthetic resin
Structure (Shaft Seal)
Mechanical seal
Structure (impeller)
Vortex
Accessories
Cab tire cable (4m) x1
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a preliminary pump at the time of cleaning the carp ornamental pond
4
From Japan
On 2016-04-13 22:33:07
It is used as a complement to the conventional circulation pump, but the drainage volume is also available and the work is completed
This review is about item#02153471.