Buy more than* S$200* and get FREE SHIPPING

  • Cotton Gloves 600G
  • Cotton Gloves 600G
  • Cotton Gloves 600G
  • Cotton Gloves 600G
  • Cotton Gloves 600G
  • Cotton Gloves 600G

Cotton Gloves 600G -

4.22 (762)
Item.#
03331063
Mfr.#
-
Package Qty.
1dozen(12Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Gauge Number
7
Size
One Size Fits All
Mass (g/dozen)
About 600
Others
Not detected substance of concern (azo dye detection).
Overall Length (cm)
Approx. 23
Material
Cotton Polyester
Number of Threads
2 volumes
Caution
Wrist yarn color may be slightly different.Please note that the quality of the product will not be effected, Wrist yarn color may be slightly different.Please note that the quality of the product will not be effected
Customer Reviews
5 star 426
4 star 164
3 star 108
2 star 43
1 star 21
Review Rating: 4.22
762 Customer Reviews
The reviews are automatic translation.
Agricultural machinery maintenance
5
From Japan
On 2018-02-12 18:19:59
Because it is cheap, it is best to use it comfortably. I will order again.
This review is about item#3331063.
Machine maintenance
4
From Japan
On 2018-01-18 15:14:01
Because it is inexpensive, it is extremely helpful as a consumable item. Also, if you lose it, I will purchase it.
This review is about item#3331063.
Everyday use
5
From Japan
On 2018-01-11 11:56:21
Compared to the same price item in the market quality is on several stages Was good.
This review is about item#3331063.
Used for maintenance of 4 wheels, 2 wheels
3
From Japan
On 2017-12-20 19:20:50
I like the thick cloth. I am planning to use it by washing and using it until it is torn.
This review is about item#3331063.
For work inside the maintenance factory
3
From Japan
On 2017-06-28 07:32:52
Employees pointed out that it is "slightly dense (low density), and we have changed it to 10 gauge.
This review is about item#09170034.
work
5
From Japan
On 2017-06-10 12:43:53
Cost performance is the best. It is easy to use (^ ^)
This review is about item#9170034.
I distribute it to everyone at the residents association work.
4
From Japan
On 2017-05-25 16:06:33
It can be bought in bulk at a low price, it contributes to cost reduction and it is saved. It is firmer than I thought.
This review is about item#3331063.
Used for metal processing
4
From Japan
On 2017-05-19 18:30:25
It is a solid glove, well owned, and it is said that orders of usual gloves from workers are said to be used all the time.
This review is about item#9170034.
Disaster equipment
5
From Japan
On 2017-05-18 19:24:21
Anyway, disposable, quality is enough for this. If you have as many as 20 dozen you have it for the time being.
This review is about item#9170034.
Waterproofing work, painting work
5
From Japan
On 2017-05-18 15:15:34
Since the seams are solid, it is hard to get rid of, and it is useful because it can be used for a long time
This review is about item#9170034.