Buy more than* S$200* and get FREE SHIPPING

  • Polishing wheel
  • Polishing wheel
  • Polishing wheel

Polishing wheel FW12525

5.00 (2)
Item.#
03331203
Mfr.#
FW12525
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Abrasive Material
Alumina
Grain Size
40
Type
Polishing wheel
Hole Diameter (phi mm)
12.7
Structure of Abrasives
Polishing cloth
Purpose
Rust removal and cleaning / flat surface and curved-surface polish / hairline inserted
Diameter (phi mm)
125
Width (mm)
25
Maximum Rotation Speed (min-1[r. p.m])
6000
Compatible Tool
Hand grinder
Description 2
This hand grinder polishing wheel can be used in plane as well as curved surfaces .The polishing cloth works by spreading the centrifugal force during rotation.It is possible to adjust freely, by changing the working speed.Please work at high rotation frequencies for work with hard and even material, and at low rotation frequencies for work with soft and irregular shaped material.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
sus Handrail processing
5
From Japan
On 2017-09-26 18:11:55
I bought it for hairline processing of stainless steel handrails It was very beautifully finished.
This review is about item#7094841.
Deburring
5
From Japan
On 2016-05-15 21:56:52
Secondary burr does not come out so good
This review is about item#02789963.