Buy more than* S$200* and get FREE SHIPPING

  • Lucky Thimble, Antimicrobial,

Lucky Thimble, Antimicrobial, 22000103

4.33 (9)
Item.#
03331273
Mfr.#
22000103
Package Qty.
1Box(50PC)
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.4
Length (mm)
40
Name
C
Inner Diameter (phi mm)
15.5
Dimensions (Inner Diameter phimmx Length mm)
15.5X40
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
We are using it in all sorts of situations, such as viewing drawings and operating PCs.
5
From Japan
On 2018-02-06 15:56:50
I wish I had a little more warts Oil is gone by the year and it is saved by this product I have been using it for years.
This review is about item#3331264.
Tailoring work
5
From Japan
On 2017-04-15 08:11:24
It is convenient when doing detailed work because adhesion degree is good and workability is high.
This review is about item#03331273.
Cleaning work with organic solvent
5
From Japan
On 2016-02-19 17:24:47
Although other manufacturers also sell a small number (3 packs per pack), if you use it frequently, click here, I think that the specification is also almost unchanged, I think that the cost is also good.
This review is about item#03331264.
Light work in factory
5
From Japan
On 2014-06-23 15:10:04
There are a variety of finger sticks, but lucky finger sacks are strong and good.
This review is about item#03331264.
Product inspection work
5
From Japan
On 2013-03-14 13:54:31
Because it is consumable goods, although it is a designated purchase of only those brands purchased as a result of several reviews and price review, we are very satisfied with price.
This review is about item#03331264.
Grab a metal and take a burr
1
From Japan
On 2011-09-14 08:52:07
Since there are only 50 pieces, we bought 50 suddenly and become wasted unless the dimensions fit. I would like you to set one set of selling items or size measurement (3 sizes available)
This review is about item#03331282.
I used to grab metal and plastic.
5
From Japan
On 2011-01-30 15:31:19
It was a very easy-to-grasp product to grab metal and plastic.
This review is about item#03331273.
Inserting parts and at the office
3
From Japan
On 2007-12-18 13:16:14
I think that it is good because things are solid and will last long.
This review is about item#03331264.
Assembly and inspection
5
From Japan
On 2007-12-12 09:14:21
From wearing glove hands, when wearing it on your fingertips it will be a slip prevention, so you can successfully assemble the fine parts. You can buy anything else, but since the price is cheap, I order it every month. If there is a discount in bulk buying it will be saved.
This review is about item#03331273.