Buy more than* S$200* and get FREE SHIPPING

  • Water Proof Coppie and Duster Brush

Water Proof Coppie and Duster Brush -

Item.#
03331641
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
7.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
12
Trim
Hog bristle
Name (mm)
75
Trim Length (mm)
45
Bristle Color
White hair
Model
Vertical type
Size (inch)
3
Dimension (mm)
75