Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pen Brush - Cherry Blossom Print

Pen Brush - Cherry Blossom Print -

Item.#
03331666
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint brush for general factory and marine vessels
Bristle Color
Black hair
Size (Number)
10
Name (mm)
30
Trim
Human hair, pig hair, horse hair, PP mixed hair
Thickness (mm)
20
Model
Bracing
Dimension (mm)
27
Trim Length (mm)
42
Reference
Trim length 45 mm /hair thickness 16 mm (for size 50 mm)