Buy more than* S$200* and get FREE SHIPPING

  • Pen Brush - Cherry Blossom Print

Pen Brush - Cherry Blossom Print -

Item.#
03331693
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Purpose
Paint brush for general factory and marine vessels
Bristle Color
Black hair
Name (mm)
60
Size (Number)
25
Reference
Hair length 45 mm / 16 mm (for size 50 mm) thick hair
Thickness (mm)
20
Model
Bracing
Trim Length (mm)
44
Dimension (mm)
53
Trim
Human hair, pig hair, horse hair, PP mixed hair