Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pen Brush - Cherry Blossom Print

Pen Brush - Cherry Blossom Print -

Item.#
03331702
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint brush for general factory and marine vessels
Bristle Color
Black hair
Name (mm)
70
Size (Number)
30
Trim
Human hair, pig hair, horse hair, PP mixed hair
Thickness (mm)
20
Model
Bracing
Trim Length (mm)
47
Dimension (mm)
65
Reference
Hair length 45 mm / 16 mm (for size 50 mm) thick hair