Buy more than* S$200* and get FREE SHIPPING

  • Liner Fluorescent Lamp 20W

Liner Fluorescent Lamp 20W FLR20SD/M-B

5.00 (1)
Item.#
03332192
Mfr.#
FLR20SD/M-B
Package Qty.
1Box(25PC)
Ship pack of
1
63.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power (W)
20
Rated Power (W)
20
Length (mm)
580
Type
Fluorescent light pipe
Type
20 W FORM
Lights Form
Rapid start
Brightness (W)
20
Form
Rapid start type
Application
General
Color
Daylight color
Description
It is a fluorescent lamp popular. It is daylight, Ra74 color temperature 6500K.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fluorescent lamp exchange
5
From Japan
On 2015-03-05 14:07:33
Price is cheaper than purchasing at mass retailer
This review is about item#03332192.