Buy more than* S$200* and get FREE SHIPPING

  • Liner Fluorescent Lamp 20W

Liner Fluorescent Lamp 20W FLR20SW/M-B

5.00 (1)
Item.#
03332201
Mfr.#
FLR20SW/M-B
Package Qty.
1Box(25PC)
Ship pack of
1
81.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power (W)
20
Rated Power (W)
20
Length (mm)
580
Type
Straight fluorescent lamps
Type
20W type
Lights Form
Rapid start
Brightness (W)
20
Form
Rapid start type
Application
General
Color
White
Description
It is a fluorescent lamp popular. It is a white, Ra61 color temperature 4200K.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fluorescent lamp exchange
5
From Japan
On 2015-03-05 14:07:33
Price is cheaper than purchasing at mass retailer
This review is about item#03332192.