Buy more than* S$200* and get FREE SHIPPING

  • Non-Skid Gloves
  • Non-Skid Gloves
  • Non-Skid Gloves

Non-Skid Gloves -

4.24 (220)
Item.#
03332244
Mfr.#
-
Package Qty.
1dozen(12Pair)
Ship pack of
1
10.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
65% cotton, 35% polyester
Palm Width (cm)
about 12
Middle Finger Length (cm)
about 8
Size
Free (equivalent to L)
Description 2
These are low cost gloves.Deals with a 12 two-way
Mass (g/dozen)
730(include PVC180)
Materials (sliding resistant)
PVC (POLYVINYL CHLORIDE)
Overall Length (cm)
Approx. 23
Color
White
Customer Reviews
5 star 122
4 star 50
3 star 30
2 star 15
1 star 3
Review Rating: 4.24
220 Customer Reviews
The reviews are automatic translation.
出荷作業に
5
From Japan
On 2017-04-20 17:54:26
しっかりとした厚さがあり良いです。 このイボイボタイプが好きなもので。
This review is about item#3332244.
工場内の作業全般
5
From Japan
On 2017-04-17 18:29:50
何度洗濯しても毛羽立たず縮みも少ないので非常に使いやすい
This review is about item#8485032.
農作業
2
From Japan
On 2017-04-14 18:08:32
リブの編み込み具合の緩い物が3割もあり、がっかりです。安いからとはいえ、残念な買い物でした。
This review is about item#18769266.
農作業全般的に使っています。
5
From Japan
On 2017-04-14 14:50:51
特にありませんが滑り止めのゴムがかなりの働きがあります。
This review is about item#3332244.
For farm work
5
From Japan
On 2017-04-07 17:56:22
Since it is often the fingertip would be torn in one you are using, it is good the price is cheap.
This review is about item#8485041.
Factory in the various work
5
From Japan
On 2017-04-07 09:04:55
Since the prices are firm on the cheap, you have to buy all the time. Very it has survived.
This review is about item#3332244.
Public works
4
From Japan
On 2017-04-06 21:32:47
The effect of slip is very strong. Also able to have a breeze on the surface is coarse heavy because there is a thickness. Durability is also said to be sufficient to consider the price but is weak base and the index finger of the previous thumb. The problem is that a large one error one is size. I think that it is fine people if the problem of the finger, but my last minute of the people, as also there are some things that do not brush. A problem that washing also dirty does not fall is also the advantage of being excellent in sweat in reverse.
This review is about item#3332244.
During the various work
4
From Japan
On 2017-04-05 14:39:24
It is easy to use and durable. Much we use here of gloves.
This review is about item#3332244.
Routinely use
4
From Japan
On 2017-04-01 08:47:24
I purchased the last time a flat-screen, a feeling of use of the fine work eventually there is no great difference, peace of mind is different to much of when worn on the split. We will continue'm going to go with this product.
This review is about item#03332244.
During maintenance of machinery and gardening work, etc.
5
From Japan
On 2017-03-27 13:55:37
It is very good in COSPA under the trade comparable to that excellent usability that sells the famous home improvement.
This review is about item#3332244.