Buy more than* S$200* and get FREE SHIPPING

  • Sanding Belt

Sanding Belt A-19641

4.83 (6)
Item.#
03332314
Mfr.#
A-19641
Package Qty.
1Box(10Sheet)
Ship pack of
1
36.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Width W x Length l (mm)
76x457
Compatible
9911 belt sander
Type
Rough finish
Abrasive Grain
WA
Purpose
For WA woodworking
Grain Size
#40
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Grinding of metal sculpture
5
From Japan
On 2017-03-05 00:00:49
There is a grinding force work will Hakadori. The life of the belt also is not bad.
This review is about item#3332314.
Off step of the veneer
5
From Japan
On 2016-07-17 21:18:20
Because everywhere # 40 orders, buy here. It will be saved a little and buy in about five.
This review is about item#03332314.
Peeling of FRP paint
5
From Japan
On 2016-06-14 17:43:20
Thunder is cage made to discontinued, not even able to buy sanding belt I cage in trouble. You can work can be purchased at Monotarou's. Thank you very much.
This review is about item#03332332.
Polishing woodworking work
5
From Japan
On 2015-05-26 12:31:43
We used yesterday, it could be used as expected.
This review is about item#03332332.
Woodworking processing
4
From Japan
On 2014-12-13 08:39:49
Price is attractive. Please be cheaper.
This review is about item#03332341.
Use the rough finish of the woodworking craft
5
From Japan
On 2014-10-09 20:07:28
We have used in the modeling stage or meal plate finish after planar of hard wood, such as rosewood and Karin but very efficiently work will progress. The problem is the size of the dust processing and Thunder of mechanical sound at the time of Sandengu. Dust processing are treated in a dust collector and a ventilation fan (intake), but winter and summer you will have to put up with cold and warm. In addition, it is necessary take into account the intake of consideration of air a nuisance to the neighborhood with respect to the mechanical noise. You may if any way to solve these two problems, but ...
This review is about item#03332375.